Beli Female Idc Konektor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO 34 Way Universal IDC Cable SocketDeskripsi:The Speedbloc connector system comprises ranges of insulation displacement connectors; cable mounting sockets with mating PCB mounting plugs, edge connectors, d.i.l. and transition connectors, ’D’ connector plugs and sockets. Used in conjunction with the Speedbloc. IDC ribbon cable they allow quick, simple and cost-saving cable assemblies to be made, in addition to enabling the user to add to, or extend existing ribbon cable systems using any universal IDC tooling. For further information refer to each product. To assist manufacture of PCB’s use single symbol etch resist transfers. See PCB’s and Prototyping Systems section.RS 2.54mm Universal PCB Box Headers and IDC Ribbon Cable SocketsA range of 2.54mm pitch PCB mount box headers and IDC ribbon cable sockets that are compatible with connectors conforming to BS9525-F0023. These 2.54mm Universal PCB headers and IDC sockets have grey UL94V rated glass filled polyester housings and gold flash plated contacts and terminations. The 2.54mm universal headers are fully shrouded with long ejection latches either side. The 2.54mm universal IDC ribbon cable sockets have no centre bump, have an open design making them suitable for daisy chaining and are supplied part assembled with a strain relief for rapid cable insertion.APPROVALS : UL recognisedSpeedbloc is a registered trade mark of RS Components Ltd.atribut:
- Body Orientation: Straight
- Contact Material: Brass
- Contact Plating: Gold
- Current Rating (A): 1
- Gender: Female
- Housing Material: Glass Fibre Reinforced PET
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -45
- Mounting Type: Cable Mount
- Number of Contacts: 34
- Pitch (mm): 2.54
- Termination Method: IDC
- HRS (HIROSE ELECTRIC) IDC Connector PitchDeskripsi:Products conforming to MIL standards, UL certified products, mis-insertion prevention mechanismatribut:
- Number of Poles: 30
- Number of Lines: 2
- Cell Spacing (mm): 2.54
- Surface Mount Device: Cable mount
- Male/Female: Female
- RS PRO 20-Way IDC Connector Socket for Cable Mount 2-RowDeskripsi:The Speedbloc connector system comprises ranges of insulation displacement connectors; cable mounting sockets with mating PCB mounting plugs, edge connectors, d.i.l. and transition connectors, ’D’ connector plugs and sockets. Used in conjunction with the Speedbloc. IDC ribbon cable they allow quick, simple and cost-saving cable assemblies to be made, in addition to enabling the user to add to, or extend existing ribbon cable systems using any universal IDC tooling. For further information refer to each product. To assist manufacture of PCB’s use single symbol etch resist transfers. See PCB’s and Prototyping Systems section.RS PRO Bump Polarised IDC SocketsFrom RS PRO, this high-quality IDC connector is an excellent solution to terminating cables in low voltage power applications quickly and easily. With a tough glass-filled polyester housing and contacts made from beryllium copper, this IDC connector is a robust and reliable wire-to-board solution.The connector also features a central bump polarisation and double depth polarising grooves in the socket body for ease of mating. The design of the IDC incorporates a built-in strain relief, for peace of mind when writing important PCB and SMT connections.This cable mount IDC connector supports up to a 1A current and 15Ω contact resistance.ApplicationsIDCs are designed to be used with flat ribbon cables, and can support a huge range of wire-to-board applications. They’re mainly used in computers connecting drives, cd drives, SSD’s and other components that aren’t on the motherboard. They’re also found in phones, laptops and plenty of other devices.An IDC connector is also known as an insulation displacement connector, this is because it terminates by slicing through a cable's insulation and making a ’cold-weld’ from the connector to the wire. With no soldering or specialist tooling to worry about, IDC connectors save a huge amount of time compared to stripping the wires, so makes for an easy and efficient install. As such, when it comes to reducing assembly times, these connectors are an attractive option.atribut:
- Body Orientation: Right Angle
- Contact Material: Phosphor Bronze
- Contact Plating: Gold over Nickel
- Current Rating (A): 1
- Gender: Female
- Housing Material: PBT
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -55
- Mounting Type: Cable Mount
- Number of Contacts: 20
- Number of Rows: 2
- Pitch (mm): 2.54
- Termination Method: IDC
- WEIDMULLER Female IDC Plug and Assembled Cable for Connectoratribut:
- Color: Black
- Insulating Material: LCP
- Color Chart (similar): RAL 9011
- Depth (mm): 6.3
- Height (mm): 9.9
- Maximum Storage Temperature (°C): 70
- Minimum Storage Temperature (°C): -40
- Ul 94 Flammability Rating: V-0
- WEIDMULLER Female IDC Plug and Assembled Cable for Connectoratribut:
- Maximum Operating Temperature (°C): 0 (zero)
- Minimum Operating Temperature (°C): 0 (zero)
- WEIDMULLER Female IDC Plug and Assembled Cable for Connectoratribut:
- Color: Grey
- Insulating Material: LCP
- Color Chart (similar): RAL 7035
- Clearance, min. (mm): 0.4
- Contact Material: Gold over nickel
- Contact Surface: Ni/Au
- Contact base material: Copper alloy
- Insulation Strength (MΩ): ≥ 20
- Layer Structure of Plug Contact (µm): ≥ 2 Ni / ≥ 0.4 PdNi / ≥ 0.05 Au
- Maximum Storage Temperature (°C): 70
- Minimum Storage Temperature (°C): -40
- Rated Current, min. Number of Poles (Tu=20°C) (A): 1.9
- Wire Connection Cross Section AWG, Max.: AWG 30/7
- Wire Connection Cross Section AWG, Min.: AWG 30/7
- WEIDMULLER Female IDC Plug and Assembled Cable for Connectoratribut:
- Color: Grey
- Insulating Material: LCP
- Color Chart (similar): RAL 7035
- Clearance, min. (mm): 0.4
- Contact Material: Gold over nickel
- Contact Surface: Ni/Au
- Contact base material: Copper alloy
- Insulation Strength (MΩ): ≥ 20
- Layer Structure of Plug Contact (µm): ≥ 2 Ni / ≥ 0.4 PdNi / ≥ 0.05 Au
- Maximum Storage Temperature (°C): 70
- Minimum Storage Temperature (°C): -40
- Rated Current, min. Number of Poles (Tu=20°C) (A): 1.9
- Wire Connection Cross Section AWG, Max.: AWG 30/7
- Wire Connection Cross Section AWG, Min.: AWG 30/7
- RS PRO IDC Connector Socket for Cable Mountatribut:
- Body Orientation: Right Angle
- Contact Material: Phosphor Bronze
- Contact Plating: Gold over Nickel
- Current Rating (A): 1
- Gender: Female
- Housing Material: Glass Fibre Reinforced PBT
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -40
- Mounting Type: Cable Mount
- Number of Contacts: 20
- Number of Rows: 2
- Pitch (mm): 2.54
- Termination Method: IDC
- Voltage Rating (V): 500.0 DC
- OMRON Discrete Wire IDC Connector XG5 Double Row SocketDeskripsi:Eliminates the hassle of connecting loose wires. IDC socket connector that mates with MIL type plug High reliability, large current (3A) loose wire pressure welding connection is realized by adopting a 2-slot pressure welding structure and an insulation barrel. By using a wide variety of covers, it is possible to securely hold space-saving wiring or loose wires. The original simple lock lever enables locking with the original plug and box plug. UL standards are standard.atribut:
- Rated Voltage (V): AC300
- Contact Resistance (miliΩ): 20 or less (20mV or less, 100mA or less)
- Insertion / Removal Durability (Times): 50
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Material (Housing): Glass-filled PBT resin (UL94V-0) / Black
- Single Removal Force (N) : 0.29 or more (with □ 0.64mm test gauge)
- monotaro H4 Connector, Male & Female & Terminal SetDeskripsi:Coupler and flat type terminal It is a set of 305 type male and female. It is useful when changing the headlight to H4 type.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: (Coupler) Black, (terminal) Silver
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Type: H-4 connector / male, female
- Set Contents: Male, female terminal x 3, 3 P male each, female coupler x 1 each
- Material (Terminal): brass
- Phoenix Contact D-SUB Bus ConnectorDeskripsi:D-SUB connector, 15-pos. female connector, one cable entry < 35°, universal type for all systems, pin assignment: 1, 2, 3, , 14, 15 to screw connection terminal block
- Molex Ribbon cable 1 bag 5 piecesDeskripsi:Molex Pico Flex Series is a line of reliable wire-to-board connectors that allows you to design more options for high-density applications where standard discrete wire and flat flexible connectors are not suitable. Pico flex IDT connectors are ideal for the automotive and consumer electronics industries. Dual Beam Contact Pre-terminated cable assembly
- Molex Ribbon cable 1 bag 5 piecesDeskripsi:The Molex Pico Flex series is a reliable line of wire-to-board connectors that give engineers more options for high-density applications where standard discrete wire and flat flexible connectors are not suitable. Pico Flex IDT connectors are ideal for the automotive and consumer electronics industries. Dual beam contacts Available in pre-terminated cable assemblies Excellent polarization characteristics with built-in strain relief High vibration/shock resistanceatribut:
- AS ONE Part Number: 65-7384-03
Daftar Harga Female Idc Konektor Terbaru October 2026
| RS PRO 34 Way Universal IDC Cable Socket | Rp179.900 |
| HRS (HIROSE ELECTRIC) IDC Connector Pitch | Rp50.900 |
| RS PRO 20-Way IDC Connector Socket for Cable Mount 2-Row | Rp129.900 |
| WEIDMULLER Female IDC Plug and Assembled Cable for Connector | Rp1.299.900 |
| WEIDMULLER Female IDC Plug and Assembled Cable for Connector | Rp1.299.900 |
| WEIDMULLER Female IDC Plug and Assembled Cable for Connector | Rp4.599.900 |
| WEIDMULLER Female IDC Plug and Assembled Cable for Connector | Rp4.599.900 |
| RS PRO IDC Connector Socket for Cable Mount | Rp169.900 |
| OMRON Discrete Wire IDC Connector XG5 Double Row Socket | Rp44.900 |
| monotaro H4 Connector, Male & Female & Terminal Set | Rp57.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%20IDC%20Connector%20Pitch/qqP110704962-1.jpg)








/8sP104603316-1.jpg)


/1oP105631060-2.jpg)







/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)